This replacement evaporator is compatible with the Nexel® Reach-in Freezer (model 243010). Connects to listed unit to allow for complete service of freezer.
Model # :WB243263
Replacement Evaporator For Nexel® Model 243010
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 28-5/16 in |
| Depth | 6-1/2 in |
| Height | 7-1/2 in |
Product Details
| Type | Evaporator |
| For Use With | Model 243010 |
| Brand | Nexel |
Related Products
This replacement evaporator fan motor is compatible with the Nexel® Reach-in Refrigerators (models 243007 & 243008) and Nexel® Reach-in Freezers (models 243009 & 243010). Connects to listed units to allow for complete service of refrigerator and freezer.
This replacement inner drain tube is compatible with the Nexel® Merchandiser Refrigerator (model 243004). Connects to listed unit to allow for complete service of refrigerator.
This replacement gasket is compatible with the Nexel® Merchandiser Refrigerator (model 243005). Connects to listed unit to allow for complete service of refrigerator.
Turbo Air Merchandiser, Refrigerated, White, 3 Sliding Glass Doors, 69 Cu. Ft., 78"W This Turbo Air merchandising refrigerator is made of durable stainless steel and double pane glass doors with thermal insulating film. The system offers oversized and balanced refrigeration. Features efficient evaporators and condensers. Height adjustable heavy duty polyethylene coated shelves are non-corrosive. Includes high-density polyurethane insulation. Self-closing doors feature easy grip handles. Bottom mount compressor allows easy access for servicing. Refrigerators offer 33 to 38°F ...
Digital Temperature Control System: Provides precise and constant temperature. Food remain fresher longer. The unit will beep if the door is open for more than 30 seconds. The monitor digitally displays the present temperature and current status of the freezer. Easily change the temperature by adjusting the thermostat. Efficient Refrigeration System: Turbo Air's freezers are designed with oversized and balanced (CFC Free R-404A) refrigeration systems. These include efficient evaporators and condensers for faster freezing and greater efficiency. Automatic Evaporator Fan Motor Delays: ...