Replacement Fan & Motor Assembly for Portacool™ Jetstream 220
Replacement Fan & Motor Assembly for Portacool™ Jetstream 220
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 16 in |
| Depth | 11 in |
| Height | 15 in |
| Weight | 7 lbs |
Product Details
| Type | Motor |
| Manufacturers Part Number | PARFANJ220F0 |
| For Use With | Jetstream 220 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |
Related Products
Step into the future of cooling with Portacool® Apex™ 4000™. Similar to the Portacool® Jetstream™ 260™, it's proudly designed and manufactured in the USA and is more than a cooler – it's a cooler of advanced design and durability. With its aerodynamically crafted body and textured finish, it promises long-lasting resilience. Cooling large spaces is now effortless, projecting a refreshing cool breeze up to 50 ft. Thanks to its revamped motor, enjoy quieter moments, creating a cooler and peaceful environment. Elevate your experience with the Apex™ 4000™ efficiently ...
115/230v, 1425/1725 Rpm, 50/60hz Baldor Motor/Viking Pump Comes With Elbow And Pipe Nipple Motor Only = 681386 Pitco Fryer Lj-Fbg18, Lj-Fbg24, Lj-Fbgd18, Lj-Fbgd24, Se147, Se714, Sg14, Sg14di, Sg14r, Sg14rdi, Sg14rs, Sg14s-D, Sg14t, Sg14tdi, Sg18, Sg18di, Sg18f, Sg18s, Sg18s-D, Sgc, Sgm1824, Sgm24, Sgm34, Sgsebnb-14, Sgsebnb-18, Ssh55, Ssh75, Ssh75rs
Replacement variable-speed throttle assembly engineered specifically for Magliner® Motorized Dewar Carts. Features a 36V 3-pin XLR port configuration and auto-return-to-zero function that safely stops the unit if throttle contact is lost during cylinder transport operations. Features: Compatible with Motorized Dewar Carts (serial number MDC00095 and higher) Auto-return safety feature slows and stops unit automatically Connects via extension cable (part #64118) to controller Variable-speed control for precise forward and reverse operation Note: For Dewar Carts with serial numbers MDC00094 ...
Features: Portacool® replacement motor assembly for the Apex™ portable evaporative cooler is a genuine authorized replacement part and designed to meet the exact performance requirements of Portacool®-branded portable evaporative coolers Fits Portacool® Apex™ 2000 Installation skill level - comes preassembled for easy replacement Complete kit - motor and hardware included for quick and easy installation Service Assurance - backed by Portacool's® customer service experts Voltage: 120V Horsepower: 3/4 Hp Dimension: 6-1/2"W x 6-1/2"D x 12-1/2"H Warranty: 1 Year Weight: 15 lb.
Step into the future of cooling with Portacool® Apex™ 6500™. Similar to the Portacool® Jetstream™ 270™, it's proudly designed and manufactured in the USA and is more than a cooler – it's a cooler of advanced design and durability. With its aerodynamically crafted body and textured finish, it promises long-lasting resilience. Cooling large spaces is now effortless, projecting a refreshing cool breeze up to 40 ft. Thanks to its revamped motor, enjoy quieter moments, creating a cooler and peaceful environment. Elevate your experience with the Apex™ 6500™ efficiently ...