Liquidynamics 950022-55 Double Diaphragm Pump Kit 2"
Write a Review
|
Questions & Answers (0)
Product Description
Convenient kit for use with 55 Gallon drums, has 2" Male NPT threads to fit drum and tank bungs. Includes 1/2" Double Diaphragm Pump, Mounting Bracket, Hardware, 35" Long Suction Tube and 1/4" Air Filter/Regulator. A 3/8" return port is included in the bung to allow use with a thermal relief valve if desired.
PRICE
$849.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Depth | 9-1/2 in |
| Height | 48-1/4 in |
| Weight | 11 lbs |
Product Details
| Operating Temperature | 33° to 150° F |
| For Use With | Light Oils/Water/Antifreeze |
| Gallons per Minute | .5-15 gal/min |
| Outlet | 0.5 |
| Material | Plastic |
| Description | Pump Kit |
| Manufacturers Part Number | 950022-55 |
| Inlet | 0.5 |
| PSI | 1-120 psi |
| Brand | Liquidynamics |