Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ebac

Model # :WBB0243388

MPN #: CD100E

Ebac Industrial CD100E Dehumidifier w/Hours Run Meter, 97 Pints, 110V

Product Description
The EIPL CD100 range are versatile workhorses, designed to eliminate high humidity problems in harsh environments. Warehouses, storage rooms, electrical and communications switching stations, locker rooms, basements, pumping stations, offshore oil rigs and active and laid-up marine vessels have all found this rugged range of units to be more than adequate for the tasks. The impressive CD100 range can be easily moved from site to site, or can be permanently mounted and ducted to suit a variety of applications. 1 year limited warranty on parts and 3 years on the sealed refrigeration system.

Features:
  • A rugged epoxy-coated, steel chassis
  • A "floating" compressor for vibration and mobility protection
  • An adjustable humidistat to control the level of dryness desired
  • System lamps to tell the operating status of the unit at a glance
  • EIPL's unique "Reverse Cycle" defrosting system, for effective operation in low ambient temperatures
  • Standard 115V power requirements for operation in any location
  • Adjustable Alarm Humidistat and "voltage free" connector
  • Power On Indicator
  • Hours Run Meter provides accurate run time measuring
  • Supplied Complete with wall mounting bracket


PRICE
$4,179.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height16 in
Weight135 lbs
Cord Length10 ft
Area Of Coverage482 ft²
Drainage Hose Length10 ft

Product Details

Pints/Day Dehumidification97
Min Temperature33 °F
AHAM Rated Capacity @ 80°F/60% Rh93 pt
Number of Speeds1
Max Temperature95 °F
RefrigerantR454C
Compressor TypeReciprocating
Wattage1090 W
Defrost TypeReverse Cycle
MaterialSteel
Manufacturers Part NumberCD100E
BrandEbac
TypePortable Industrial Dehumidifier
CFM700 CFM
ColorBlack
Amperage16 A
Hertz60 Hz
Voltage110 V
Watts High1090 W
FinishEpoxy Powder Coating
ControlHumidistat
FeaturesHumidistat, Hose, Hours Run Meter
Decibels66

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE