Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ebac

Model # :WBB0243389

MPN #: K100P

Ebac Industrial K100P Dehumidifier w/Pump, 97 Pints, 110V

Product Description
The EIPL K100P is a versatile workhorse, designed to eliminate high humidity problems in harsh environments. Warehouses, storage rooms, electrical and communications switching stations, locker rooms, basements, pumping stations, offshore oil rigs and active and laid-up marine vessels have all found this rugged range of units to be more than adequate for the tasks. The impressive K100P can be easily moved from site to site, or can be permanently mounted and ducted to suit a variety of applications. 1 year limited warranty on parts and 3 years on the sealed refrigeration system.

Features:
  • A rugged epoxy-coated, steel chassis
  • A "floating" compressor for vibration and mobility protection
  • An adjustable humidistat, to control the level of dryness desired
  • System lamps to tell the operating status of the unit at a glance
  • EIPL's unique "Reverse Cycle" defrosting system, for effective operation in low ambient temperatures
  • Standard 115V power requirements for operation in any location
  • Washable Air Filter
  • Integral High Capacity Water Pump
  • Rugged, detachable mounting skid


PRICE
$3,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth18 in
Height17 in
Weight138 lbs
Cord Length10 ft
Area Of Coverage482 ft²
Drainage Hose Length25 ft

Product Details

Pints/Day Dehumidification97
Min Temperature33 °F
AHAM Rated Capacity @ 80°F/60% Rh93 pt
Number of Speeds1
Max Temperature95 °F
RefrigerantR454C
Compressor TypeReciprocating
Wattage1090 W
Defrost TypeReverse Cycle
MaterialSteel
Manufacturers Part NumberK100P
BrandEbac
TypePortable Industrial Dehumidifier
CFM700 CFM
ColorGray
Amperage16 A
Hertz60 Hz
Voltage110 V
Watts High1090 W
FinishEpoxy Powder Coating
ControlHumidistat
FeaturesPump, Humidistat, Hose
Decibels66

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE