- Replacement Lens for SL-908 and SL-975
BAYCO Replacement Lens for 26 Watt Fluorescent Work Lights - Pkg Qty 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Depth | 6 in |
| Height | 9.75 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 6 |
| Description | Replacement Lens For 26 Watt Fluorescent Work Lights |
| Manufacturers Part Number | SL-908L |
| Brand | NightStick |
Related Products
At BluBird®, we understand the importance of efficiency and durability in your equipment. That's why we've engineered our Roller Plate Assembly for a 3/8", 1/2", & 5/8" Large DA Reel to meet the highest standards. This essential component is designed to reduce hose wear and tear, providing a smooth, frictionless operation that keeps your hoses in top condition. Whether you're working in a high-demand commercial setting or an industrial environment, our roller plate assembly offers the reliability and longevity you need. Installation is straightforward, making it easy to upgrade your ...
This Brass Part 1/2" NPT For Hose Reel - Light Version (RPBS12) is an essential component designed to enhance the functionality and longevity of your hose reel. Crafted from premium brass, this swivel fitting is engineered to provide smooth, 360-degree rotation, effectively preventing hose kinks and tangles while maintaining a consistent and reliable flow of liquids. Whether you're working in automotive, industrial, or agricultural settings, this fitting ensures top-tier performance and durability, even in demanding environments. Its light version design offers the perfect balance of ...
This 90-degree NPT Brass Swivel is an essential component for hose reel systems, offering unparalleled durability and performance across a range of applications. Crafted from solid brass, this swivel inlet is engineered to withstand pressures up to 3000 PSI, making it a reliable choice for demanding environments. Its full-flow fluid path, combined with a leak-resistant 90-degree configuration, ensures optimal fluid transfer while preventing leaks and maintaining efficiency. Ideal for connecting lead-in hoses and compressors to hose reels, this swivel is versatile enough to be used in ...
The Go-Specs II™ eyewear offers easy to change replacement lenses. Save Money and Extend Product Wear! SuperCoat™ long lasting washable coating provides anti-fog, anti-scratch and anti-static protection. 99.9% UV Protection. Features: Type of product - Type of eye protection : Accessories - Use : Inside Materials - Lens Material : Polycarbonate - Lens color : Clear Conception - Lens based curve : 9.5 Further information - Benefits elements : Color perception - Large field of view ANSI Z87.1-2010(+) - American National Standards Institute - Occupational and didactic personal ...
This Roller Plate Assembly for 3/8", 1/2" & 5/8" Large DA Reel is engineered for superior durability and smooth operation, making it an essential upgrade for any dual arm reel system. Constructed from high-quality materials, this roller plate assembly is designed to withstand heavy usage while maintaining optimal performance. Compatible with three sizes (3/8", 1/2", and 5/8"), this assembly provides versatility for different reel configurations. The precision-engineered design ensures smooth reel movement, reducing friction and wear on your equipment, which ultimately enhances the ...