Motorola Solutions 5080384F72 Replacement Foam Ear Plugs - 50 Pack
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 5080384F72 |
| For Use With | RLN5138 |
| Description | Noise Attenuating Plugs (50 Pack) |
| Color | Black |
| Brand | Motorola Solutions |
Warranty
| Warranty | 1 yr |
Related Products
Ear Phone Connection Nighthawk Bluetooth Lapel Microphone, BW-NTX5000 89SC Bluetooth Lapel Microphone technology has arrived for the two-way radio user! The NIGHTHAWK is the first and only Bluetooth Lapel Microphone that delivers secure encrypted Bluetooth technology, full-shift 12 hour talk time, easy pairing, no connectivity loss, and fully functional PTT. The unit features a replaceable professional earpiece with a patented Fin Ultra ear tip that plugs into a 3.5 audio jack on top of the microphone. You can also plug in additional earpieces for field versatility. The battery is ...
Sellstrom® Reusable Tapered Earplugs are suitable for extended wear & provide a secure fit with your hard hat & other safety gear. Reusable comfortable lightweight and easy to use our ear plugs are a great choice in hearing protection. With a noise reduction rating of 27dB they are a smart choice to maintain focus and keep distractions at a minimum. Features: Snug Fit: With a newly developed 4-flange design these universally sized hi-vis earplugs have a washable ridged stem for better grip during insertion and removal Material: Made with a non-allergenic polymer material these can be ...
Radians® FP31MD Detour® Metal Detectable Earplugs, Disposable, Corded, NRR 32dB, 100/Bx - Pkg Qty 10
Tested according to ANSI specs S3.19-1974, Radians® Made in the USA disposable foam earplugs feature soft, slow-recovery foam for extreme comfort and outstanding noise reduction to protect your hearing. The FP31MD has embedded metal in the earplug for easy metallic detection. They are easy to roll down and insert, and they expand slowly for a low-pressure fit in virtually any size ear canal. They are available in a corded option and are conveniently packaged in individual polybags to keep each pair clean. Features Embedded metal in earplug for easy metallic detection Comfortable Wing ...
3M™ E-A-R Express™ Pod Plugs™, Corded Earplugs, Multi-Colors, 311-1115, 100 Pairs Advanced "no-roll" corded foam earplugs with paddle-style grips make getting a good fit easier than ever. Unique foam formula allows earplug insertion without rolling to keep fingers, plugs, and ears clean. Slow recovery foam inserts easily, then seats and stays in place for comfortable hearing protection. Features include: Reusable Pillow Pack helps keep earplugs clean when they are not being worn. Paddle-style grips provide quick, clean, and consistent placement and hearing protection. ...
Sellstrom® H10 Disposable Earplugs are designed to match the contours of your inner ear to ensure maximum noise reduction and hearing protection. Used to provide a quiet environment and block out loud noises the self-adjusting foam quickly expands to fit the ear canal. The earplugs are tested to a noise reduction rating of 32dB. Features: Material: Made from non-irritating polyurethane material enhances comfort for long-term wear; Sound-absorbing super soft PU foam materials bring you better noise reduction performance while promoting hearing safety in the workplace Certified: Loud noises ...