Features:
- Length of 2" x 4"
- Replacement foot for 43782-15 and 48407-10
Weights & Dimensions
| Weight | 0.6 lbs |
Product Details
| Assembly Required | No |
| Type | Replacement Foot |
| Material | Steel/Rubber |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 43781-14S |
| Duty | Medium |
| For Use With | 43782-15, 48407-10 Shoring Bars |
| Brand | Ancra |