Shuter® Replacement Handle with End Caps For Global Part # 615248, White
Write a Review
|
Questions & Answers (0)
Product Description
Handle White with End Caps - 1010985 (Global Part # 615248)
PRICE
$105.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-3/4 in |
| Width | 2 in |
| Height | 5-1/2 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Handle |
| Color | White |
| Made in the USA | No |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 11099 |
| Brand | Shuter |
Warranty
| Warranty | 1 yr |