Air-Care Replacement HEPA Filter For Triton Air Purifier, 16"W x 2-1/2"D x 19"H
Write a Review
|
Questions & Answers (0)
Product Description
The Bio Air Purifier HEPA Filter Replacement. Air-Care introduces the HEPA 500 Replacement Filter for the Dri-Eaz Air Scrubber. The HEPA 500 has an efficiency rating of 99.97% against 0.3 micron oily aerosol articles.
PRICE
$209.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 2-1/2 in |
| Height | 19 in |
Product Details
| Filtration Type | HEPA |
| Type | HEPA Filter |
| Purification % | 99.97 at 0.3 micron |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | FG0189 |
| For Use With | Triton Air Purifiers |
| MERV | 8 |
| Brand | Air-Care |