Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055476

MPN #: BA9-1017592

Baileigh Industrial Heavy Duty Portable Fume Extractor, 1.5 HP, Single Phase, 110V, FE-1200

Product Description
Looking for a fume extractor that can really remove fumes at a high rate. Look no further than the Heavy Duty Portable Fume Extractor - FE-1200 from Baileigh Industrial. Fume extractors are an important part of any welding shop. They help keep the areas clean and the air the workers breathe safe. The FE-1200 is a portable unit that has many of the feature that most shops are looking for. Order this 110v fume extractor for sale today.
  • Includes 8" x 10' extractor arm
  • 1.5 hp
  • 1110 CFM
  • 3 stage filter - 1. Aluminum mesh - 2.Fire resistant cartridge filter - 3. HEPA filter
  • Air pulse cleaning – When flow is restricted, simply shut the machine off, and press the air pulse button (requires 60-90psi air connection). An internal air tank automatically backflushes the cartridge filter, knocking off accumulated dust and debris (the debris falls into a removable pan for easy cleanout). The extractor can now be turned on and work resumed
  • Portable
  • Full steel construction
  • CSA – U.S. certified
  • Tool-less filter maintance
  • 110V
For More infromation on the Portable Fume Extractor - FE-1200,contact a Baileigh representative today at 920-684-4990

PRICE
$10,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width28 in
Height80 in

Product Details

CFM1110 CFM
ColorBlue
Cleaning SystemYes
StyleWith 8" x 10' Round Hose
Country of OriginImport
Voltage110 V
Filtration3 Stages mic
MaterialSteel
Phase1
DescriptionPortable Fume Extractor
Manufacturers Part NumberBA9-1017592
HEPAYes
Motor Horsepower1.5 HP
BrandBaileigh Industrial