- Tennant 1510
- Tennant 1530
- Tennant 1610
Replacement Hose Assembly - Smooth For Nobles/Tennant 613759, Nobles/Tennant 160462
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 1-1/2 in |
Product Details
| Style | Hose |
| Description | Replaement Hose Assembly |
| Color | Gray |
| Manufacturers Part Number | GHA34G2C |
| For Use With | Tennant 1510, Tennant 1530, Tennant 1610 |
| Part Type | Hose Assembly |
| Brand | Gofer Parts |