- Tennant M20 Diesel (SN 000000-007999)
- Tennant M20 Diesel (SN 008000 - )
- Tennant M20 Gas_LPG NA (SN 008000- )
- Tennant M30 Diesel (SN 008000- )
- Tennant M30 Gas_LPG (SN 008000- )
Replacement Vacuum Hose For Nobles/Tennant 1234534
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 3 in |
Product Details
| Style | Hose |
| Description | Replacement Vacum Hose |
| Color | Translucent |
| Manufacturers Part Number | GHSS03019 |
| For Use With | Nobles/Tennant 1234534 |
| Part Type | Vacuum Hose |
| Brand | Gofer Parts |