Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3136814

MPN #: RK-8H-KF-200H

Sealer Sales® Replacement Kit For KF-200H

Product Description
    Replacement Kit Includes:

  • (2) 2 mm wide heating element
  • (2) 1/2" 6mil PTFE adhesive
  • (2)1-1/8" 5mil PTFE cover
  • This replacement kit is compatible with the following models: KF-200H

  • We recommend replacing the bottom PTFE adhesive strip (1/2" wide sticky backed-remove the liner) every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer.

    Note: sealers with 2. 7 mm heating elements cannot be interchanged with 5mm heating elements and vice versa.

PRICE
$13.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seal Length8
Seal Width2mm

Product Details

TypeHeating Element Kit
Package Quantity1
ImpulseYes
SeriesSealer Sales
Manufacturers Part NumberRK-8H-KF-200H
For Use WithKF-200H
BrandSealer Sales