- Replacement Metallic Lamp Guard for String Light
BAYCO Replacment Metallic Lamp Guard for String Light - Pkg Qty 20
|
Questions & Answers (0)
Product Description
Features:
PRICE
$160.00 Sold in packages of 20 / $8.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 5-1/2 in |
| Depth | 4-3/4 in |
| Height | 11-1/16 in |
| Weight | 6 lbs |
Product Details
| Type | Accessory |
| Package Quantity | 20 |
| Description | Replacement Metallic Lamp Guard For String Light |
| Color | Black |
| Manufacturers Part Number | SL-167 |
| Number of Sockets | 1 |
| Brand | Bayco |