Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Brandt Industries

Model # :WBB2249843

MPN #: 18-1165

Standard 250 Watt Ceramic Infra-Red Lamp with Mobile Base

Product Description
Standard infrared lamp, height adjustable 35" to 58" with a 13" x 13" mobile base. Recommended for those patients requiring supplemental heat treatments at home. Features 12" flexible arm, 3 conductor cord set, 250W ceramic heater and protective screen. Ceramic heaters that change color from coral to gray when energized. Nickel-chromium resistance wire embedded into a ceramic casting provides uniform heat transmission, 96% thermal efficiency with low element surface temperature. Inner body of the element is filled with ceramic fiber insulation, which conserves energy, maximizes efficiency and minimizes heat build-up at the terminal area. Heat up time is 3 - 9 minutes to reach 90 degrees of maximum temperature.

PRICE
$905.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth13 in
Height35 to 58 in
Weight18 lbs
BaseMobile

Product Details

TypeHeat Lamp
ColorSilver
StyleFlared Cone Shade
Wattage250 W
MaterialSteel, Metal Base
DescriptionStandard Infra-Red Lamp
Package Quantity1
Manufacturers Part Number18-1165
Bulb TypeCeramic
BrandBrandt Industries