- Alto/Clarke CFP-130, CFP-170, CFP-200, CFP-1700, CFP-1700DS, CFP-2000, CFP-2000DS
- Tennant F-Series
- Alto/Clarke FM-1500HD, 1700HD, 2000, 2300
- Tennant FM-17-SS, FM-43-SS, FM-20-SS, FM-51-SS, FM-17-DS, FM-20-DS
- NSS Galaxy
- NSS Galaxy DS
- NSS Maverick 200
- NSS Maverick 300
- NSS Maverick II
- NSS Mustang
- NSS Mustang 300 DS
- NSS Thoroughbred
Replacement Pad-Lok Pad Driver - Complete Assembly For Alto/Clarke 30639A
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$185.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Size | 19 in |
Product Details
| Style | Brush/Pads : Rotary |
| Type | Pad Driver |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBRG19D124C |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Gofer Parts |