MSA Safety Replacement Padding Set For V-Gard H2 MIPS® Safety Helmet, Black
Write a Review
|
Questions & Answers (0)
Product Description
V-Gard H2 Replacement Padding Set, Mips. Material: Nylon.
PRICE
$52.95
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Standard |
Product Details
| Type | Padding Set |
| Package Quantity | 1 |
| Description | Padding Set For V-Gard H2 Mips® Safety Helmet |
| Color | Black |
| Series | V-Gard H2 |
| Manufacturers Part Number | 10246730 |
| Brand | MSA Safety |