- Replacement 100 CFM Particulate "A" Filter Element
- Removes 95% of Bulk Particulate and Liquids at 5 Microns
- For use with BA-100, BA-100-6, BA-100-6, BA-50, BB100-CO, BB100-CO6, BB100-CO8, BB100-COIS, BB100-COPM, PF-240
Air Systems Replacement Particulate 1st Stage "A" Filter Element, BB100-150 Series, BB100-A
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$76.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacement Filter |
| CFM | 100 CFM |
| Material | Woven Material |
| Package Quantity | 1 |
| Description | Replacement Air Particulate Filter |
| Color | White |
| Series | Blast-Air |
| Manufacturers Part Number | BB100-A |
| For Use With | Blast-Air Filter Cart |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |