Hougen® Replacement Pilots For 11005 Arbor, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
Replacement pilots for 11005 Arbor (3 pack).
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter | 1/4 in |
| Diameter | 1/4 in |
Product Details
| Type | Replacement Pilot |
| Material | 52100 Alloy Steel |
| Description | Replacement Pilots For 11005 Arbor |
| Manufacturers Part Number | 11027 |
| Brand | Hougen |