Hougen® Replacement Pilots For 11088 Arbor
Write a Review
|
Questions & Answers (0)
Product Description
Replacement pilots for 11088 arbor.
PRICE
$7.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter | 1/8 in |
| Diameter | 1/8 in |
Product Details
| Type | Replacement Pilot |
| Material | 52100 Alloy Steel |
| Description | Replacement Pilots For 11088 Arbor |
| Manufacturers Part Number | 11083 |
| Brand | Hougen |