Manual, heavy duty punch with four punch heads delivers 2, 3 and 4-hole punching. Specially designed T-shaped handle makes manual paper punching easier by providing more leverage. This punch can cleanly cut precise, 9/32" holes through as many as 40 sheets at a time. A chip tray is included to keep your desktop neat as your work. 2-4 hole punch accommodates multiple paper sizes, including A4 paper, and has both metric and inch mark paper guides on the face plate. Additional punch heads (sold separately) can be added for up 7-hole punching needs.
Swingline® 40-Sheet Heavy-Duty 2 to 4 Hole Adjustable Heavy-Duty Paper Punch, 9/32" Holes
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/4 in |
| Depth | 7-15/16 in |
| Height | 4-1/2 in |
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 4 |
| Package Quantity | 1 |
| Description | Heavy Duty Punch |
| Color | Black |
| Manufacturers Part Number | SWI74450 |
| Sheet Capacity | 40 |
| Brand | Swingline |