Carl® RP2100 Punch Head Kit For Carl XHC-2100 Paper Punch
Write a Review
|
Questions & Answers (0)
Product Description
Replacement punch kit is designed for use with Carl Extra Heavy-duty Two-Hole Punch (62100). Kit includes two replacement punch heads for 9/32" holes and four punch disks.
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Punch Size | 9/32" |
Product Details
| Number of Holes Punched | 2 |
| Package Quantity | 1 Kit |
| Description | RP2100 Punch Head Kit |
| Color | Gray |
| Manufacturers Part Number | CUI60005 |
| For Use With | Carl® XHC-2100 Paper Punch |
| Sheet Capacity | 100 |
| Brand | Carl |