- Color temperature emitted: 4100°F (high brightness)
- Approximately 96% radiant efficiency
- Excellent resistance to thermal shock
- 3/8" Diameter quartz envelope
- Coiled tungsten filament; sealed porcelain end caps; halogen gas filled
TPI Replacement Clear Quartz Lamp 630-25249 for 342, 343 & MM Electric Infrared Heaters - 2500W 240V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$305.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 3 lbs |
Product Details
| Type | Accessory |
| Average Life | 5000 hr |
| Color | Clear |
| For Use With | All 342, 343 240V & MM-33A |
| Wattage | 2500 W |
| Voltage | 240 V |
| Watts High | 2500 W |
| Kilowatts | 2.5 kW |
| Material | Tungsten |
| Description | Horizontal Burning "Clear" |
| Manufacturers Part Number | 63025249 |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |