Replacement Shelf for Blue Poly Cabinet #24180, 33-3/8"W x 20-3/8"D
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Shelf For Blue Poly Corrosive/Acid Cabinet
Extra polyethylene shelf for corrosives storage cabinet with 125-lb load capacity.
Extra polyethylene shelf for corrosives storage cabinet with 125-lb load capacity.
PRICE
$559.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-3/8 in |
| Depth | 20-3/8 in |
| Height | 1-1/2 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Shelf Capacity | 125 lbs |
| Color | Blue |
| Manufacturers Part Number | 24103 |
| Accessory Type | Shelf |
| For Use With | Cabinet Shelf |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |