- Tomcat 2000 Series
- Factory Cat 290, 350 Series
- Factory Cat 29SS Series
- Tennant 5400
- Tennant 5500, 5520
- Viper Fang 24T
- Viper Fang 26T
- Viper Fang 28T
- Factory Cat Magnum
- Tomcat Micromini
- Factory Cat Minimag
- Nobles Speed Scrub 2100HD
- Nobles Speed Scrub 2401, 2601
- Nobles Speed Scrub 3
- Tennant T3 (SN 00000000-10309874)
- Tennant T3 (SN 10309875-XXXXXXXX)
- Tennant T3e
Replacement Solution Valve For Factory Cat 21-4500D
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$205.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 in |
Product Details
| Style | Valve |
| Voltage | 24 V |
| Package Quantity | 1 |
| Manufacturers Part Number | GVALV2401 |
| Part Type | Solution Valve |
| Brand | Gofer Parts |