Tornado® Transport Trolley For Vortex & Multi-Wash Compact Scrubbers, 21"W
Write a Review
|
Questions & Answers (0)
Product Description
Optional Transport Trolley for fast and simple transport across facilities, fits all Vortex & Multi-Wash Models.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Weight | 9 |
Product Details
| Type | Transport Trolley |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 05-4781-0000 |
| For Use With | Vortex Multi-Wash Compact Scrubbers |
| Brand | Tornado |