Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3798960

MPN #: 20270-VX5EXT

Protekt® Replacement SpO2 Extension Cable For VX 5000™ Vital Signs Monitor

Product Description
The Protekt® SpO2 Extension Cable for the Protekt® VX 5000™ Vital Signs Monitor is a dedicated medical accessory designed to link compatible pulse oximetry finger sensors safely and accurately to the monitor's integrated SpO2 module.

Cable Overview & Functions:
  • Purpose: Bridges the distance between the patient's SpO2 finger sensor and the main Proactive Medical Products VX 5000™ unit
  • Design: Built for continuous clinical and home-care use, providing stable signal transmission without motion or low-perfusion interference
  • Standard Inclusions: Typically provided alongside the standard blood pressure hose, adult cuffs, Covidien temperature probe, and power supply during initial device setup


PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width7 in
Weight0.5 lbs

Product Details

Manufacturers Part Number20270-VX5EXT
TypeReplacement SpO2 Extension Cable
BrandProtekt