- Tomcat 2000 Series
- Factory Cat 290, 350 Series
- Factory Cat 29SS Series
- Clarke Encore L26 Cylindrical
- Clarke Encore S20, L20
- Clarke Encore S20E
- Clarke Encore S2426, L2426, S2426 OBC, L2426 OBC
- Clarke Encore S28, L28, S33, L33, S38, L38
- Clarke Encore S28XP, S33XP, S38XP
- Clarke Encore S30 and L30
- Clarke Focus C28, C33
- Clarke Focus Rider Scrubber
- Clarke Focus S28, L28 WB, S33, L33 WB, S38, L38 WB
- Clarke Image 26B
- Clarke Image 26E
- Factory Cat Model 29 & 35
- Tomcat Model 40 & 40HD
- Factory Cat Pilot
- Tomcat Pro
- Tomcat RS Microrider
- Clarke Scrubtec R571, R571C, R586, BOOST R
- Clarke Vision 17B, 17BT
- Clarke Vision 17E
- Clarke Vision 20B, 20BT
- Clarke Vision 21i , Vision V
- Clarke Vision 38I-32I IX-26I IX
Replacement Vac Motor Gasket For Factory Cat 5-708A
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$13.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
| Thickness | 1/4 |
Product Details
| Style | Squeegee/Gasket |
| Manufacturers Part Number | GGASKT005 |
| For Use With | Factory Cat 5-708A |
| Part Type | Vac Motor Gasket |
| Brand | Gofer Parts |