Xynyth Winter Warrior Enviro LEADer Icemelter 44 lb Bag - 200-71043 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Xynyth Winter Warrior Enviro LEADer Icemelter 44 lb Bag - 50 Bags/Pallet - 200-71043
Winter Warrior Enviro LEADer Icemelter is the Superior ECO De-icer, designed specifically to be used around all Green Buildings/Properties, where there are environmental or corrosion concerns. Winter Warrior Enviro LEADer Icemelter is readily biodegradable at low temperatures and safe on the environment. Winter Warrior Enviro LEADer Icemelter is very effective and powerful down to temperatures as low as -32°C(-26°F) (-6°F) and is effective in the toughest of winter conditions. Chloride free and completely non-corrosive.
Winter Warrior Enviro LEADer Icemelter is the Superior ECO De-icer, designed specifically to be used around all Green Buildings/Properties, where there are environmental or corrosion concerns. Winter Warrior Enviro LEADer Icemelter is readily biodegradable at low temperatures and safe on the environment. Winter Warrior Enviro LEADer Icemelter is very effective and powerful down to temperatures as low as -32°C(-26°F) (-6°F) and is effective in the toughest of winter conditions. Chloride free and completely non-corrosive.
PRICE
$7,997.50 Sold in packages of 50 / $159.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2200 lbs |
Product Details
| Type | Ice Melt |
| Chemical Blend | Calcium Magnesium Acetate (CMA), Sodium Formate |
| Safe For Pets | Yes |
| Safe For | Concrete, Children, Environment, Pets |
| Safe On Environment | Yes |
| Package Type | Pallet |
| Safe On Concrete | Yes |
| Package Quantity | 50 |
| Manufacturers Part Number | 200-71043 |
| Form | Granules |
| Container Type | Bag |
| Safe For Children | Yes |
| Min Application Temperature | -6 °F |
| Brand | Winter Warrior |