Replacement Casters for Global Industrial 48" Portable Evaporative Cooler 604152 - 4/Pack (2 standard, 2 locking)
Model # :WB604163
Replacement Casters for Global Industrial 48" Portable Evaporative Cooler 604152 - 4 Pack
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 604163 |
| Type | Casters |
| For Use With | Model 604152 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year yr |
Related Products
The Poly Drum Truck features a double welded 1-¼" diameter steel frame for years of wear. Breaking back drums is almost effortless with the replaceable floating, spring-loaded axle. Specially designed toe pads greatly minimize the chance of puncture when handling plastic or poly drums. Locking belt mechanism keeps drum safe and secure on the truck. Drum must be at least 29" in height for belt to engage. The 10" x 2-½" wheels have roller bearings and grease fittings. Self-standing for convenient storage. Over pack Model is equipped with a longer strap to handle large diameter drums such as ...
REPLACEMENT CASTER FOR Dandux BULK TRUCKS & CARTS Replace worn or broken casters and wheels with these factory replacements. Specifically designed and manufactured for Dandux for their wide assortment of Material Handling Bulk Trucks and Carts.
Features: Portacool® replacement 8" caster set for portable evaporative coolers is a genuine authorized replacement part and designed to meet the exact performance requirements of Portacool®-branded portable evaporative coolers Installation skill level - comes preassembled for easy replacement Complete kit - casters and hardware included for quick and easy installation Service Assurance - backed by Portacool's® customer service experts Contains: 2 locking casters, 2 non-locking casters Weight: 27 lb. Width: 12"W x 9"D x 18"H Warranty: 1 Year
The Hustler Drum Truck is engineered to eliminate problems normally associated with drum handling. For example: The Hustler is equipped with a unique chime hook assembly that will handle either steel or fiber drums from 25" to 48" in height and the entire hook assembly is replaceable. The drum cradle on the Hustler is designed to provide perfect balance while loading and moving. The drum is held securely in the cradle and in the curved bar attached to the chime hook assembly. Small roller wheels are placed behind the toes to facilitate loading and unloading from pallets. The Hustler is ...
Aluminum Gantry crane total locking caster set provides a number of benefits to an already worthwhile gantry crane. The durable construction generates a smooth roll with limited jostling. Simple to install with pre drilled mounting holes. Features: Total locking caster set for holding a gantry crane in place Works with steel gantry crane for maximum capacity Glass-filled nylon in order to hold greater loads Set includes four (4) swivel casters for even maneuverability Compatible Products: AHS-2-10-12, AHS-2-10-14, AHS-2-10-16, AHS-2-15-7, AHS-2-15-9, AHS-2-15-10, AHS-2-15-12, AHS-2-15-14, ...