- Minuteman 290 Series 15 & 20 Gallon
- Minuteman 290 Series 4 & 6 Gallon
- Minuteman 290 Series Stainless Steel Vac 4 & 6 Gallon
- Minuteman 290 Series Tip 'N Pour
- Minuteman 390 Vacuum Series 15, 30 & 55 Gallon
- Minuteman Ambassador Junior
- Minuteman Bio-Haz Vacuum 6 Gallon
- Ninja Century 400
- Nilfisk/Advance Clean Track 12
- NSS Colt 800-1250-1450 : Colt HEPA
- IPC Eagle CT12
- IPC Eagle CT15 B35
- IPC Eagle CT15 B35 ECS
- IPC Eagle CT15 B35R
- IPC Eagle CT15 C35
- IPC Eagle CT15 C35R
- Nacecare CTD 572
- NSS Designer 16 Wet
- Dry Vacuum, Windsor Dominator 150PSI 17 Gallon
- Nilfisk/Advance GW1020, GW1030
- Tornado Headmaster 4000
- Minuteman Lead Vacuum Dry Only
- Tornado Marathon 1200
- Tornado Marathon 800
- Minuteman Micro Vacuum
- Minuteman MRS Mercury Vacuum
- Windsor Ninja Warrior 500 PSI
- Powr-Flite PAS16
- Powr-Flite PF10
- Powr-Flite PF25
- Powr-Flite PF25HM
- Powr-Flite PF25SR
- Powr-Flite PF26
- Powr-Flite PF27
- Powr-Flite PF35
- Powr-Flite PF35HM
- Powr-Flite PF35SR
- Powr-Flite PF39
- Powr-Flite PF40
- Nilfisk/Advance Sprite Air Scoop 12, 16, Sprite 12, 16
- IPC Eagle T15
- Tornado TaskForce 1200
- Tornado TaskForce 1700
- Nacecare TT1535
- Nacecare WV1800
- Minuteman X-380 Twin Powered Vacuum 55 Gallon w HEPA Filter
- Minuteman X-839 Critical Filter Vac 4 & 6 Gallon
- Minuteman X829 Asbestos Series 4 & 6 Gallon
- Minuteman X839 Asbestos Series
- Minuteman X839 Asbestos Series 15 & 20 Gallon
- Minuteman X839 Asbestos Vacuum Series
Replacement Vac Motor - Pd For Ametek 115216
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Vac Motor : VMax Classic |
| Manufacturers Part Number | GVMP12017 |
| Voltage | 120 V |
| Part Type | Vac Motor |
| Brand | Gofer Parts |