Retractable Belt Barrier, 40" Black Post, 13' Black "Social Distancing 6 Ft" Belt - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
13' L Social Distancing Retractable Belt Stanchion provides clear messaging as a reminder to maintain effective social distancing for customers while waiting online. Perfect for use in retail establishments, hotels, conventions or any location with a large amount of attendees.
Belt Reads "SOCIAL DISTANCING 6FT - KEEP YOUR DISTANCE". Belt is constructed from durable nylon material. Black steel post stanchion measures 40" H and features a 14" rounded base for added stability.
Priced per each, Sold in package quantity of 2. Packed 2 Stanchions per box, 2 Belts.
Belt Reads "SOCIAL DISTANCING 6FT - KEEP YOUR DISTANCE". Belt is constructed from durable nylon material. Black steel post stanchion measures 40" H and features a 14" rounded base for added stability.
Priced per each, Sold in package quantity of 2. Packed 2 Stanchions per box, 2 Belts.
CLEARANCE PRICE
$91.90 Sold in packages of 2 / $45.95 ea
was $109.90Save $18.00 (16%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 40 |
| Weight | 20 lbs |
| Belt Width | 2 in |
| Belt Length | 13 ft |
| Post Height | 40 in |
| Post Diameter | 2-1/2 in |
| Base Diameter | 14 in |
| Base Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Belt Message | Social Distancing 6 Ft |
| Wheels | No |
| Belt Color Family | Black/White |
| Manufacturers Part Number | QM550B-SD130 |
| Indoor/Outdoor | Indoor |
| Brand | Queue Solutions |
| Type | Retractable Belt Barrier |
| Post Material | Steel |
| Belt Material | Nylon |
| Number of Belts | 1 |
| Post Color Family | Black |
| Base Style | Standard Round |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Galvanized Steel/Concrete |
| Attachment | Standard Receiver |
| Text Color Family | No Message |