Recessed Lighting
Shape
Diameter
Voltage
Brand
Made In The USA
Type
Certifications
Length
Mounting Location
Material
Width
Height
Color
Price
Related Products
Add a classic touch to any home or business with this Sunlite LED 12-Inch Wall Sconce. The Mission-style design black metal frame holds an opaque white lens. Built in LEDs makes this a no maintenance lighting solution for home or commercial use. Suitable for indoor or outdoor use. This attractive fixture will provide up to 35,000 hours of reliable service, including mounting hardware, screws, wire nuts, and installation instructions.
The slim downlight delivers a solution for fast flush mount application for both residential and commercial applications. Eliminate can application. It is self-junction boxed and can be installed via a flexible conduit. Wet location rated. It is cost effective solution for fire rated application. To make ceiling even flat and ultra-energy saver. It provides a 120V alternating current source and eliminates the need for a traditional LED driver. Easy to install. This modular approach results in an encapsulated luminary that unites performance, cost and safety benefits.
The slim downlight delivers a solution for fast BAFFLE RECESS mount application for both residential and commercial applications. In addition, it is wet location rated and is cost effective solution for fire rated application. It provides a 120-Volt alternating current source and eliminates the need for an external traditional LED driver. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits to make ceiling even flat and also can replace recess can.
Global™ 4' LED Vapor Tight Fixture, 40W, 120-277V, 4000K, 4400 Lumens, 0-10V Dim, DLC 4.0, IP65 The Vapor Tight Fixture offers protection from any environment. The Linear Fixture is weather resistant and no parts are left exposed to corrosion. The gasket has a silicon perimeter. Intended Use: Ideal for dusty/wet environments, farmyards, parking garages, canopies, locker rooms and manufacturing facilities. Features: Light gray, fully gasketed polycarbonate housing with stainless steel captive latches to provide a waterproof seal. IP65 Rated Listings: ETL Listed. Lens Construction: ...
This Sunlite® Modern Wall Sconce light fixture is as attractive as it is functional. With its simplistic design, sleek bronze accents, and stunning opal diffuser, everything you need to give your home that modern touch is missing. This minimal style wall sconce arrives with a shatterproof diffuser and robust base that is built to last for years to come. This modern fixture is ETL listed for damp locations and would look fabulous in kitchens or bathrooms. Integrated LED fixtures combine the advantages of LED lights with a uniqueness that makes them stand out among standard fixtures. All ...