The Werner A519000 Reusable Multi-Use Anchor is a lightweight, easy to use bolt providing convenient anchorage in concrete. The anchor requires a pre-drilled hole of 3/4 inch and 3-1/2-inch minimum depth in 3000 psi concrete. It can be used in any direction as an anchor for applications other than fall protection and is reusable with its easy to insert and remove design.
Werner® Reusable Concrete Anchor, 3/4" Dia. x 3-1/2" Deep Drill Hole, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Weight Capacity | 5,000 lbs |
| Weight | 1 lbs |
| Connection Size | 1-1/2" |
| Mount Hole Diameter | 3/4" in |
| Tensile Strength | 5000 |
Product Details
| Type | Concrete Anchors |
| Anchor Material | Steel |
| Color | Blue |
| Style | Connecting Hardware |
| Install Type | Reusable |
| Material | Steel |
| Description | Reusable Concrete Anchor |
| Package Quantity | 1 |
| Manufacturers Part Number | A519000 |
| Brand | Werner |