The Werner Mega-Swivel D-bolt A320003 anchor is made of steel and plated for corrosion resistance. Includes threaded bolt, nut, and washer. The swivel D-ring design allows a full range of motion.
Werner® A320003 Mega-Swivel Anchor Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
| Width | 4/13/2016 in |
| Height | 4-13/16 in |
| Weight Capacity | 310 lbs |
| Weight | 3 lbs |
| Size | One Size |
Product Details
| Type | Concrete Anchors |
| Anchor Material | Steel |
| Color | Brown |
| Style | D-Ring |
| Material | Steel |
| Description | Mega-Swivel Steel Anchor |
| Package Quantity | 1 |
| Manufacturers Part Number | A320003 |
| Attachment Type | Swivel D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Standards |