The Werner A410400 is a simple, portable, and personal Fall Arrest Anchorage Connector that fits 1-5/8-inch wide struts. The anchor is lightweight, simple to use, and quick to install. This anchorenables horizontal movement along the material of the strut channel.
Werner® Strut Anchor w/ Carabiner, 5000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$90.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 1-3/8 in |
| Height | 2 in |
| Weight Capacity | 5,000 lb. |
| Weight | 1 lbs |
Product Details
| Type | Strut Anchor |
| Color | White |
| Style | Connecting Hardware |
| Material | Steel, Rubber |
| Description | Strut Anchor with Carabiner |
| Package Quantity | 1 |
| Manufacturers Part Number | A410400 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.18-2017, ANSI Type A, OSHA 1910.140, OSHA 1926.502 |