The Werner A510000 Reusable Concrete Anchor is a lightweight, easy to use bolt providing convenient anchorage in concrete. The anchor requires a pre-drilled hole of 3/4 inch and 3-1/2-inch minimum depth in 3000 psi concrete. It can be used in any direction as a fall protection anchor and is reusable with its easy to insert and remove design.
Werner® A510000 Reusable Concrete Anchor, 3/4" x 3" Deep Drill Hole
|
Questions & Answers (0)
Product Description
PRICE
$141.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 |
| Width | 6 in |
| Weight Capacity | 5,000 lbs |
| Weight | 1 lbs |
| Size | One Size |
| Tensile Strength | 5000 |
Product Details
| Type | Concrete Anchors |
| Anchor Material | Steel |
| Color | Blue |
| Install Type | Reusable |
| Material | Cable, Steel |
| Description | Reusable Concrete Anchor |
| Package Quantity | 1 |
| Manufacturers Part Number | A510000 |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Standards |