Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2193098

MPN #: 00657

Guardian 00657, CB-18 Anchor for Metal or Wood

Product Description
The Guardian Fall Protection CB Anchor Series are perhaps the most proven fall protection anchors on the market. Intended for permanent applications, CB Anchors are compatible for installation onto wood, steel, and concrete substrates (fasteners are included for wood and steel applications). The anchor post functions to extend though roofing so that it is accessible both during and after roof construction, and is compatible for use with SRLs, vertical lifelines, horizontal lifelines, and shock absorbing lanyards. CB Anchors are composed of durable, galvanized steel, and are an excellent choice for nearly any fall protection application.

Features:
  • Easy to install
  • Compatible with horizontal lifelines
  • Install onto wood, metal, or concrete
PRICE
$389.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 315 units
389.95
Buy 316+ units
369.95Save $20.00 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 ft
Width16 in
Depth18 in
Height16 in
Weight Capacity130-420 lbs
Weight32 lbs
Tensile Strength5,000 lbs

Product Details

TypePost Anchor
Anchor MaterialSteel
ColorSilver
StyleDeck Anchor
Install TypePermanent
MaterialGalvanized Steel
DescriptionAnchor for Metal or Wood
Manufacturers Part Number00657
Attachment TypeDeck; Roof
BrandGuardian

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, and ANSI A10.32-12