Univex SFG500T, Reversible Sheeter, Floor Model 20" x 28" (2x) 208-240/60/3
Write a Review
|
Questions & Answers (0)
Product Description
Reversible dough sheeter. Hand operation for thickness and foot pedal operation for left to right carpet control. 0 to 1.9" adjustable cylinder, separation changes dough thickness. Hard chrome polished cylinders. Tables fold upright for storage and movement. Powerful 3/4hp motor. Sheets dough onto rolling pins to allow for transport of rolled dough to a work area. Interlock switches protect operator from injury if safety guard is opened. pivoting and removable arms. Convenient storage in base for rolling pins.
PRICE
$14,249.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75.6 in |
| Width | 38.3 in |
| Height | 50 in |
| Weight | 375 lbs |
Product Details
| Type | Sheeter |
| Horsepower | 3/4 HP |
| Amperage | 2.6-7.3 A |
| Voltage | 220 V |
| Includes | Wooden Rollers |
| Material | Metal, Ceramic Coating, Wood Rollers |
| Phase | 3 |
| Description | Reversible Sheeter, Floor Model |
| Manufacturers Part Number | SFG500T |
| Brand | Univex |
Warranty
| Warranty | 1 Year on Parts & Labor |
Compliance & Certifications
| Certifications | ETL-US, ETL-C |