Univex SFG600TMM, Reversible Sheeter, Floor Model 24" x 63" (2x) 208-240/60/3
Write a Review
|
Questions & Answers (0)
Product Description
Reversible dough sheeter. Hand operation for thickness control and foot pedal operation for carpet control. 0 to 1.9" adjustable cylinder, separation changes dough thickness. Hard chrome polished cylinders. Tables fold upright for storage and movement. Powerful 1hp motor. Sheets dough onto rolling pins to allow for transport of rolled dough to work area. Interlock switches protect oeprator from injury if safety guard is opened. Pivoting and removable arms. Convenient storage in base for rolling pins.
PRICE
$15,749.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145.9 in |
| Width | 42.2 in |
| Height | 50 in |
| Weight | 573 lbs |
Product Details
| Type | Sheeter |
| Horsepower | 1 HP |
| Amperage | 4.48-9.1 A |
| Voltage | 220 V |
| Includes | Wooden Rollers |
| Material | Metal, Ceramic Coating, Wood Rollers |
| Phase | 3 |
| Description | Reversible Sheeter, Floor Model |
| Manufacturers Part Number | SFG600TMM |
| Brand | Univex |
Warranty
| Warranty | 1 Year on Parts & Labor |
Compliance & Certifications
| Certifications | ETL-US, ETL-C |