Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3137002

MPN #: AVN-20

Sealer Sales® Retractable Nozzle Vacuum Sealer w/ Gas Flush, 20" Seal Length

Product Description
Foot-pedal activated gas-flush vacuum packaging at its finest. The AVN's 1/4" wide sealing element delivers a leak-proof seal from sensitive electronics to sterile medical devices, food to biotech applications, aerospace technology to scientific devices. External compressor required (6CFM@100PSI)

With one touch of the pedal, the AVN flushes out oxygen and moisture using an inert gas of your choice. Then, the automated stainless steel nozzle retracts, and your products are sealed in seconds. Combine the AVN's precise automation with speed and extensive safety features, a faulty seal is no longer possible.

Clean-room compatible, the AVN is ideal for electronics, medical, and pharmaceutical applications. Providing additional functionality and convenience, the AVN's gas-flush feature can be switched off as well as the vacuum feature, or both can be switched off for sealing only with impulse-heat.

The AVN is hand-assembled at our facility using only superior grade components. The AVN is also featured in five seal-lengths (20", 25", 30", 35" and 50") and can be configured to meet CE certification requirements.

Features:
  • 20" Sealing Length / Seal Width: 1/4"
  • Gas-flush
  • 100% maintenance free venture vacuum pumps
  • Intuitive design
  • Extensive safety features
  • Rust-treated and powder-coated steel chassis
  • Clean-room compatible
  • Two year warranty
  • External compressor required (6CFM@100PSI)


PRICE
$3,649.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width7 in
Height10 in
Seal Length20
Seal Width1/4

Product Details

Assembly RequiredYes
ColorWhite
Amperage7 A
SeriesSealer Sales
Heat TypeImpulse
For Use WithVacuum Sealer Bags
Wattage840 W
Voltage120 V
ImpulseYes
Manufacturers Part NumberAVN-20
BrandSealer Sales

Warranty

Warranty2 Years Limited