Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Univex

Model # :WBB2376272

MPN #: SFG600TL

Univex SFG600TL, Reversible Sheeter, Floor Model, variable speed - 208-240/60/3

Product Description
Reversible dough sheeter. Hand operation for thickness control and foot pedal operation for carpet control. 0 to 1.9" adjustable cylinder, separation changes dough thickness. Hard chrome polished cylinders. Tables fold upright for storage and movement. Powerful 1hp motor. Sheets dough onto rolling pins to allow for transport of rolled dough to work area. Interlock switches protect oeprator from injury if safety guard is opened. Pivoting and removable arms. Convenient storage in base for rolling pins. Optional cutters are availible for this model (contact factory).

PRICE
$25,499.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length127.9 in
Width42.2 in
Height50 in
Weight661 lbs

Product Details

TypeSheeter
Horsepower1 HP
Amperage4.48-9.1 A
Voltage220 V
IncludesWooden Rollers
MaterialMetal, Ceramic Coating, Wood Rollers
Phase3
DescriptionReversible Sheeter, Floor Model, Variable Speed
Manufacturers Part NumberSFG600TL
BrandUnivex

Warranty

Warranty1 Year on Parts & Labor

Compliance & Certifications

CertificationsETL-US, ETL-C