Extech RF41 Portable Battery Coolant/Glycol Refractometer W/ATC (°C), Case Included
Write a Review
|
Questions & Answers (0)
Product Description
Extech RF41 Portable Battery Coolant/Glycol Refractometer W/ATC (°C), Case Included
Portable Battery Coolant/Glycol Refractometer with ATC (°C). Measures the freezing point of coolants and concentration of Ethylene/Propylene Glycol.
Portable Battery Coolant/Glycol Refractometer with ATC (°C). Measures the freezing point of coolants and concentration of Ethylene/Propylene Glycol.
PRICE
$149.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.2 in |
| Width | 1.6 in |
| Height | 1.2 in |
| Weight | 6 |
Product Details
| Description | Portable Battery Coolant/Glycol Refractometer W/Atc (°C) |
| Manufacturers Part Number | Rf41 |
| Case Included | Yes |
| Brand | Extech |