Data logging sound level meter records data on an SD card in excel format. Use of SD card makes transfers to a PC easy. Excel format makes data analysis fast and simple.
Complete with:
- 6 AA batteries
- SD card
- Wind screen
- hard carrying case
Weights & Dimensions
| Width | 2.9 in |
| Depth | 1.9 in |
| Height | 9.8 in |
| Weight | 18.3 |
Product Details
| Power Source | 6 Aa Batteries |
| Display Format | Digital |
| Description | Sound Level Meter/Datalogger |
| Manufacturers Part Number | SDL600 |
| Case Included | Yes |
| Case Material | Plastic |
| Response Time | Fast Or Slow |
| Brand | Extech |