Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641944

MPN #: MO280-KW

Extech MO280-KW Water Damage Restoration Kit, Case Included, Moisture Detector

Product Description
Extech MO280-KW Water Damage Restoration Kit, Case Included, Moisture Detector

Specifically designed for water damage restoration contractors. Monitor job site conditions, progress and insurance company reporting. Supplied in an attractive storage case that provides protection and organization for the testers whenever they are needed.

Kit Includes:
  • MO280 pinless moisture meter
  • MO210 pocket moisture meter
  • RH490 precision hygro-thermometer
PRICE
$689.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4
Probe Length0 in

Product Details

Data Memory Recall Count1
Auto CalibrationYes
Replaceable Sensor TipsYes
Adjustable SensitivityNo
Response Time0.8
RechargeableNo
DescriptionWater Damage Restoration Kit
Manufacturers Part NumberMO280-KW
Case IncludedYes
Detector/Tester TypeMoisture
Charger IncludedNo
BrandExtech