Features:
- 40in², 180° viewing area
- 2 sensor
- ADF view size 3-15/16" x 2-3/8"
- Fixed 10 shade
- changeable battery
- Articulating headgear
Weights & Dimensions
| Weight | 3 lbs |
| Viewing Area | 3-15/16 x 2-3/8 |
Product Details
| Type | Welding Helmet |
| Color | Multi-colored |
| Series | RFP F |
| Light State | 3 |
| Grind Mode | No |
| Lens Speed | 0.08ms |
| Number of Arc Sensors | 2 |
| Material | Nylon |
| Welding Helmet Type | Auto-Darkening |
| Lens Shade | 10 |
| Description | Auto-Darkening Welding Helmet |
| Package Quantity | 1 |
| Shade Range | W10 |
| Manufacturers Part Number | 3012671 |
| Head Gear | Multi Point Adjustable |
| TIG Capabilities | 10A |
| Lens Quality | DIN Rating 1/1/1/1 |
| Brand | Save Phace |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ANSI, CE, CSA |