Extech RH300-NIST Hygro-Thermometer Psychrometer, Case Included NIST Certified
Write a Review
|
Questions & Answers (0)
Product Description
Extech RH300-NIST Hygro-Thermometer Psychrometer, Case Included NIST Certified
External probe temperature measurements for differential that calculates T1-T2 differential (Air temperature minus external probe temperature). Comes with NIST Certification.
External probe temperature measurements for differential that calculates T1-T2 differential (Air temperature minus external probe temperature). Comes with NIST Certification.
PRICE
$405.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Probe Length | 1 in |
Product Details
| Rechargeable | No |
| Description | Hygro-Thermometer Psychrometer |
| Manufacturers Part Number | RH300-NIST |
| Case Included | Yes |
| Data Memory Recall Count | 1 |
| Auto Calibration | No |
| Replaceable Sensor Tips | No |
| Adjustable Sensitivity | No |
| Response Time | 60 |
| Charger Included | No |
| Brand | Extech |