Extech LT45 Color LED Light Meter, Battery, Case Included, 1"W
Write a Review
|
Questions & Answers (0)
Product Description
Extech LT45 Color LED Light Meter, Battery, Case Included, 1"W
Extech LED light meters are used for monitoring and optimizing environmental light levels in buildings, schools and offices. LED lighting is being used more commonly, because they are less expensive, more energy efficient and brighter. Model LT45 measures both white and color LED lights.
Extech LED light meters are used for monitoring and optimizing environmental light levels in buildings, schools and offices. LED lighting is being used more commonly, because they are less expensive, more energy efficient and brighter. Model LT45 measures both white and color LED lights.
PRICE
$429.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 5.2 in |
| Height | 1.9 in |
| Weight | 9 |
Product Details
| Power Source | Battery |
| Description | Color Led Light Meter |
| Manufacturers Part Number | LT45 |
| Case Included | Yes |
| Brand | Extech |