Karcher Ride On Propane Sweeper with Warning Beacon, 59" Cleaning Path, KM 150/500 R Lpg
Write a Review
|
Questions & Answers (0)
Product Description
Karcher Ride On Propane Sweeper with Warning Beacon, KM 150/500 R Lpg - 9.841-404.0
Built up for the toughest jobs with its robust steel chassis, durable and reliable components, and an outstanding dust filter system, this machine fits well in heavy duty industrial environments. The KM 150/500 R Bp enables high working and transport speeds, low-maintenance, fully hydraulic traction drive and sweeping system.
Built up for the toughest jobs with its robust steel chassis, durable and reliable components, and an outstanding dust filter system, this machine fits well in heavy duty industrial environments. The KM 150/500 R Bp enables high working and transport speeds, low-maintenance, fully hydraulic traction drive and sweeping system.
PRICE
$64,479.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 61 in |
| Height | 65 in |
| Weight | 3119 lbs |
| Cleaning Width | 59 in |
| Turning Radius | <10' ° |
Product Details
| RPM | 2600 rpm |
| Type | Ride-On |
| Horsepower | 50 HP |
| Vacuum Motor | 4 |
| Color | Gray |
| Cleaning Capacity | 193,752 ft²/hr |
| Style | Traction Drive/Self Propel |
| Power Source | Propane |
| Material | Rotomold Plastic/Steel |
| Description | Ride-On Propane Sweeper - KM 150/500 R Lpg |
| Manufacturers Part Number | 9.841-404.0 |
| Decibels | 84 |
| Number of Brushes | 2 |
| Hopper Capacity | 132 gal |
| Brand | Karcher |
| Speed | 7 mph |